Brady - Electrical Lockout Starter Kit - 65777
+ / - Hover over image to Zoom
Other Views

Electrical Lockout Starter Kit

Manufacturer: Brady
Manufacturer #: 65777
SKU: 93155780
Checking Pricing
     
Packaging:1 Kit
Color:Black on Yellow
Dimensions:9.75 in H x 18 in W
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 65777
  • Color Black on Yellow
  • Dimensions 9.75 in H x 18 in W
  • Safety Factor OSHA 1910.147
  • Packaging 1 Kit
Product Overview:
English Electrical Lockout Starter Kit (Danger Do Not Operate Tags)