Panduit PLD-57 Electrical Label | Graybar Store
Panduit - Electrical Label - PLD-57
+ / - Hover over image to Zoom
Other Views

    Electrical Label

    Manufacturer: Panduit
    Manufacturer #: PLD-57
    SKU: 92139192
    $31.27
    Checking Pricing
         
    Length:0.75 in
    Width (Inches):0.75
    Color:Green and White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PLD-57
    • Color Green and White
    • Length 0.75 in
    • Materials Laminated Polyester Adhesive
    Product Overview:
    PLD Electrical Label, Green/White, Laminated Polyester Adhesive, Width Inches: 3/4 in, Length: 0.75 in
    12 x 12 in Models: Hinged or Non-Hinged Styles; Covers Include Captivated Plated Screw Fasteners; Open Top Assembly; Removable Hinged Cover Latches with Captive Screws; With or Without Knockouts on Wireway Sides