Allied Moulded Products 9343-N Electrical Junction Box | Graybar Store
Allied Moulded Products - Electrical Junction Box - 9343-N
+ / - Hover over image to Zoom
Other Views

    Electrical Junction Box

    Manufacturer: Allied Moulded Products
    Manufacturer #: 9343-N
    SKU: 88005379
    $5.22
    Checking Pricing
         
    Box Style:Square
    Additional Features:Cover Screws Included; Low Temperature Shatter Resistance; Machine Tapped Cover Screw Holes
    Construction:New
    Color:Beige
    Size:4-1/16 x 4-1/16 x 2-1/2 in
    No. of Gangs:1; 2
    Depth:2-1/2 in.
    Capacity (Cubic Inch):32.3 cu. in.
    Use With:Non-Metallic Sheathed Cable
    Mounting Type:Angled Mid Nails
    Material:Fiberglass Reinforced Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 9343-N
    • Color Beige
    • Construction New
    • Size 4-1/16 x 4-1/16 x 2-1/2 in
    • Additional Features Cover Screws Included; Low Temperature Shatter Resistance; Machine Tapped Cover Screw Holes
    • Box Style Square
    • Capacity (Cubic Inch) 32.3 cu. in.
    • Depth 2-1/2 in.
    • Mounting Type Angled Mid Nails
    • No. of Gangs 1; 2
    • Material Fiberglass Reinforced Polyester
    • Use With Non-Metallic Sheathed Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    fiberglassBOX™ Electrical Junction Box, Fiberglass Reinforced Polyester, Beige, Size: 4-1/16 x 4-1/16 x 2-1/2 in, Box Style: Square, Mounting Type: Angled Mid Nails