Pentair Hoffman A19ESOK Electrical Isolation Kit, 20.25 in. | Graybar Store
Pentair Hoffman - Electrical Isolation Kit, 20.25 in. - A19ESOK
+ / - Hover over image to Zoom
Other Views

    Electrical Isolation Kit, 20.25 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A19ESOK
    SKU: 25153649
    $88.79
    Checking Pricing
         
    Height (Inches):0.12 in.
    Width (Inches):20.25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A19ESOK
    • Mounting Style Floor Mount
    • Type Electrical Isolation Kit
    • Brand Hoffman
    • Height (Inches) 0.12 in.
    • Width (Inches) 20.25 in.
    • Includes Isolation Plate; Plastic Bushings
    Product Overview:
    Hoffman® Electrical Isolation Kit, Width (Inches): 20.25 in, Height (Inches): 0.12 in