Pentair Hoffman AEK115NDH Electrical Interlock, Exterior Latching Enclosure, Flange Mount | Graybar Store
Pentair Hoffman - Electrical Interlock, Exterior Latching Enclosure, Flange Mount - AEK115NDH
+ / - Hover over image to Zoom
Other Views

    Electrical Interlock, Exterior Latching Enclosure, Flange Mount

    Manufacturer: Pentair Hoffman
    Manufacturer #: AEK115NDH
    SKU: 88132283
    $405.65
    Checking Pricing
         
    Use With:Standard Hoffman Door Latching Mechanisms
    Mounting Type:Flange Mount
    Width (Inches):3.25 in.
    Voltage (Volts):110/120
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AEK115NDH
    • Voltage (Volts) 110/120
    • Type Electrical Interlock
    • Mounting Type Flange Mount
    • Width (Inches) 3.25 in.
    • Material Steel
    • Use With Standard Hoffman Door Latching Mechanisms
    Product Overview:
    Hoffman® Electrical Interlock, Steel, Flange Mount