3M 4A Electrical Insulating Resin | Graybar Store
3M - Electrical Insulating Resin - 4A
+ / - Hover over image to Zoom
Other Views

    Electrical Insulating Resin

    Manufacturer: 3M
    Manufacturer #: 4A
    SKU: 88175964
    $16.82
    Checking Pricing
         
    Additional Features:2-Part Closed Mixing Pouch; Excellent Insulator And Sealer for Cable Splicing; Generates its Own Heat to Cure
    Color:Black
    Size:3.1 oz
    Package Quantity:10 per Case
    Material:Epoxy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 4A
    • Color Black
    • Size 3.1 oz
    • Application Splice Solid Dielectric and Oil-Filled Cables
    • Type Electrical Insulating Resin
    • Additional Features 2-Part Closed Mixing Pouch; Excellent Insulator And Sealer for Cable Splicing; Generates its Own Heat to Cure
    • Package Quantity 10 per Case
    • Material Epoxy
    • SKU Spec Sheet
      4A Specification Sheet
      4A Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Scotchcast™ Electrical Insulating Resin, Black, Size: 3.1 oz, Package Quantity: 10 per Case, Epoxy