3M 2104A Electrical Insulating and Sealing Compound | Graybar Store
3M - Electrical Insulating and Sealing Compound - 2104A
+ / - Hover over image to Zoom
Other Views

    Electrical Insulating and Sealing Compound

    Manufacturer: 3M
    Manufacturer #: 2104A
    SKU: 99471687
    $13.97
    Checking Pricing
         
    Color:Green
    Size:3.46 oz
    Package Quantity:10 per Case
    Material:Polyurethane
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2104A
    • Color Green
    • Size 3.46 oz
    • Application Electrical Applications Requiring Hard, Non-Re-Enterable Resin; Permanent Splice Protection
    • Type Electrical Insulating and Sealing Compound
    Product Overview:
    Scotchcast™ Electrical Insulating and Sealing Compound, Green, Size: 3.46 oz, Package Quantity: 10 per Case, Polyurethane