Brady 84949 Electrical Hazard Sign | Graybar Store
Brady - Electrical Hazard Sign - 84949
+ / - Hover over image to Zoom
Other Views

    Electrical Hazard Sign

    Manufacturer: Brady
    Manufacturer #: 84949
    SKU: 92061117
    $4.67
    Checking Pricing
         
    Length:3.5 in.
    Width (Inches):10
    Color:Black on Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 84949
    • Color Black on Yellow
    • Length 3.5 in.
    • Materials Self Sticking Polyester
    • Width (Inches) 10
    • Country of Origin MX - Mexico
    Product Overview:
    Brady electrical hazard signs can be used throughout your facility to identify electrical hazard and high voltage areas AREA IN FRONT OF THIS ELECTRICAL PANEL MUST BE KEPT CLEAR FOR 36 in OSHA-NEC ULATIONS