Panduit PVS0204D72Y Electrical Hazard Safety Sign | Graybar Store
Panduit - Electrical Hazard Safety Sign - PVS0204D72Y
+ / - Hover over image to Zoom
Other Views

    Electrical Hazard Safety Sign

    Manufacturer: Panduit
    Manufacturer #: PVS0204D72Y
    SKU: 25074489
    $2.75
    Checking Pricing
         
    Length:4-1/2 in.
    Width (Inches):4.5
    Color:Black/Red on White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PVS0204D72Y
    • Color Black/Red on White
    • Length 4-1/2 in.
    • Materials Vinyl Adhesive
    Product Overview:
    PVS Electrical Hazard Safety Sign, Black/Red/White, Vinyl Adhesive, Width Inches: 4-1/2 in, Length: 4-1/2 in
    (1) Female Connector SUB-D 9 for Connecting to the Modbus Plus Network; (2) Female Connectors SUB-D 9 for Connecting to the Modbus Bus