Fluke Networks 11290000 Electrical Contractor Telecom Kit I with TS30 Telephone Test Set | Graybar Store
Fluke Networks - Electrical Contractor Telecom Kit I with TS30 Telephone Test Set - 11290000
+ / - Hover over image to Zoom
Other Views

    Electrical Contractor Telecom Kit I with TS30 Telephone Test Set

    Manufacturer: Fluke Networks
    Manufacturer #: 11290000
    SKU: 99880515
    $354.74
    Checking Pricing
         
    Tool Application:Phone and data lines installation, testing and troubleshooting
    Kit Includes:TS30 Test Set, D814 impact tool, blade, cable stripper, probe pic, D-Snips, 4-wire modular adapter, soft carrying case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # 11290000
    • Kit Includes TS30 Test Set, D814 impact tool, blade, cable stripper, probe pic, D-Snips, 4-wire modular adapter, soft carrying case
    • Tool Application Phone and data lines installation, testing and troubleshooting
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Fluke Networks 11290000 Electrical Contractor Telecom Kit I with TS30 Telephone Test Set
    Fluke Networks Electrical Contractor Telecom Kits are comprised of industry standard telecommunications tools and test equipment. The Fluke Networks 11290000 Electrical Contractor Telecom Kit I is designed for technicians who install, test and troubleshoot phone and data lines. The kits TS30 has high impedance DataSafe operation so technicians can clip onto a line in monitor mode, without disrupting existing data traffic. The set includes the D814 industry standard punchdown tool for reliable terminations, an EverSharp 66/110 cut blade provides flexibility for different block and jack terminations, and a cable stripper that quickly rings and slits many types of cable. Use the probe pic to check for loose or damaged connections and cut and strip wire cleaner and faster with the Electricians D-Snips. Connect to jacks for testing with the standard 4-wire modular adapter and keep all of your tools in the zippered pouch. The Fluke Networks 11290000 Electrical Contractor Telecom Kit I with TS30 Test Set is covered by a limited warranty and is sold one set per package.