B-Line (Eaton) BA12 Electrical Box T Bar Hanger With 24 in. Span | Graybar Store
B-Line (Eaton) - Electrical Box T Bar Hanger With 24 in. Span - BA12
+ / - Hover over image to Zoom
Other Views

    Electrical Box T Bar Hanger With 24 in. Span

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BA12
    SKU: 90041395
    $523.64
    Checking Pricing
         
    Length:24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BA12
    • Length 24 in.
    • Materials Steel
    Product Overview:
    Electrical box T bar fastener with 24 inch span.
    • Supports Octagonal or Square Boxes
    • Allows For Flush Mounting or 3/4 in. Offset For Plaster Ring
    • (1) BB27 Box Mounting Clip With Screw Included With Each Hanger
    • For Additional Support, Attach Dropwire to BB27 Box Mounting Clip
    • Load Capacity 20 lb.
    • WARNING: Do Not Use For Hanging Acoustical Tee