Crouse Hinds (Eaton) TP642 Electrical Box, Steel, Concrete Application, 4 in. Octagonal | Graybar Store
Crouse Hinds (Eaton) - Electrical Box, Steel, Concrete Application, 4 in. Octagonal - TP642
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, Concrete Application, 4 in. Octagonal

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP642
    SKU: 25420291
    $29.84
    Checking Pricing
         
    Knockouts:1 in; 3/4 in
    Box Style:4 in Octagonal
    Depth:4 in.
    Capacity (Cubic Inch):47.0 cu. in.
    Material:Steel
    Size:4 in
    Packaging:20 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP642
    • Size 4 in
    • Box Shape Octagonal
    • Box Style 4 in Octagonal
    • Capacity (Cubic Inch) 47.0 cu. in.
    • Depth 4 in.
    Product Overview:
    Eaton® Crouse-Hinds® Steel Specialty Outlet Box, Steel, Depth: 4 in, Knockouts: 1 in; 3/4 in, Size: 4 in, Packaging: 20 per Pack