Crouse Hinds (Eaton) TP413 Electrical Box, Steel, 4 Square, Knockouts | Graybar Store
Crouse Hinds (Eaton) - Electrical Box, Steel, 4 Square, Knockouts - TP413
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, 4 Square, Knockouts

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP413
    SKU: 97231173
    $10.81
    Checking Pricing
         
    Side Knockouts (Inches):1/2 + 3/4 C (12) in
    Bottom Knockouts (Inches):1/2 and 3/4 in. C
    Use With:Rigid/IMC and EMT Conduits
    Material:Steel
    Capacity (Cubic Inch):46.0 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP413
    • Bottom Knockouts (Inches) 1/2 and 3/4 in. C
    • Box Shape Square
    • Capacity (Cubic Inch) 46.0 cu. in.
    • Materials Steel
    Product Overview:
    Eaton® Crouse-Hinds® Deep Outlet Box, Capacity (Cubic Inch): 46 in³, Box Shape: Square, Steel, Side Knockouts (Inches): 1/2 + 3/4 C (12) in, 1/2 and 3/4 C (4) in