Thomas and Betts 5-SDW-SPL Electrical Box, Steel, 4-11/16 in. Square, Knockouts | Graybar Store
Thomas and Betts - Electrical Box, Steel, 4-11/16 in. Square, Knockouts - 5-SDW-SPL
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, 4-11/16 in. Square, Knockouts

    Manufacturer: Thomas and Betts
    Manufacturer #: 5-SDW-SPL
    SKU: 88037625
    $5.02
    Checking Pricing
         
    Side Knockouts (Inches):1/2 (6) in; 3/4 (3) in
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Bracket:Flat Bracket
    Depth:2-1/8 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 5-SDW-SPL
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Bracket Flat Bracket
    • Depth 2-1/8 in.
    • Materials Steel
    • Side Knockouts (Inches) 1/2 (6) in; 3/4 (3) in
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel City® Outlet Square Box, Steel, Depth: 2-1/8 in, Bottom Knockouts (Inches): 1/2 (3) in; 3/4 (2) in, Bracket: Flat, Side Knockouts (Inches): 1/2 (6) in; 3/4 (3) in