Bussmann (Eaton) SCY Electrical Box Plug Fuse Cover Unit With Switch Control, Light Indicator and Double Fuse Holder For 4 in. Square Box | Graybar Store
Bussmann (Eaton) - Electrical Box Plug Fuse Cover Unit With Switch Control, Light Indicator and Double Fuse Holder For 4 in. Square Box - SCY
+ / - Hover over image to Zoom
Other Views

    Electrical Box Plug Fuse Cover Unit With Switch Control, Light Indicator and Double Fuse Holder For 4 in. Square Box

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SCY
    SKU: 88053149
    $91.04
    Checking Pricing
         
    Amps:15A
    Pole:2-Pole
    Voltage Rating:125V
    Use With:4 in. Square Electrical Box
    Additional Features:Switch Control; Switch Light Indicator
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SCY
    • Additional Features Switch Control; Switch Light Indicator
    • Amps 15A
    • Fuse Type Plug Fuses
    • Pole 2-Pole
    Product Overview:
    Steel double plug fuse holder box cover unit with (1) 15A 125V two pole switch control. Switch light indicates power to load. For use with 4 in. square electrical box.
    Box cover units are easily installed in standard electrical boxes. Using fuses sized at the ampere rating of a motor or slightly larger will provide optimum overload and short-circuit protection. Motor size 0.5 hp.