Bussmann (Eaton) SSU Electrical Box Plug Fuse Cover Unit With Switch Control For 2 1/4 in. Handy Box | Graybar Store
Bussmann (Eaton) - Electrical Box Plug Fuse Cover Unit With Switch Control For 2 1/4 in. Handy Box - SSU
+ / - Hover over image to Zoom
Other Views

    Electrical Box Plug Fuse Cover Unit With Switch Control For 2 1/4 in. Handy Box

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: SSU
    SKU: 88053634
    $33.88
    Checking Pricing
         
    Amps:15A
    Pole:1-Pole
    Voltage Rating:125V
    Use With:2-1/4 in. Handy Box
    Additional Features:Switch Control
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # SSU
    • Additional Features Switch Control
    • Amps 15A
    • Fuse Type Plug Fuses
    • Pole 1-Pole
    Product Overview:
    Steel single plug fuse box cover unit with (1) 15A 125V single pole switch control. For use with 2 1/4 in. handy box.
    Box cover units are easily installed in standard electrical boxes. Using fuses sized at the ampere rating of a motor or slightly larger will provide optimum overload and short-circuit protection. Motor size 0.5 hp.