Thomas and Betts 401-CS Electrical Box Cover, 4 in. Square, Raised | Graybar Store
Thomas and Betts - Electrical Box Cover, 4 in. Square, Raised - 401-CS
+ / - Hover over image to Zoom
Other Views

    Electrical Box Cover, 4 in. Square, Raised

    Manufacturer: Thomas and Betts
    Manufacturer #: 401-CS
    SKU: 88037534
    $9.72
    Checking Pricing
         
    Opening:3-1/2 in
    Shape:Square
    Capacity (Cubic Inch):1.0 cu. in.
    Raised (Inches):1/4 in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 401-CS
    • Capacity (Cubic Inch) 1.0 cu. in.
    • Opening 3-1/2 in
    • Raised (Inches) 1/4 in
    Product Overview:
    Steel City® Outlet Box Ring, Steel, Shape: Square, Opening: 3-1/2 in, Raised (Inches): 1/4 in