Erico C4 Electrical Box Bracket to Stud, Steel, 4 or 4-11/16 in. Boxes | Graybar Store
Erico - Electrical Box Bracket to Stud, Steel, 4 or 4-11/16 in. Boxes - C4
+ / - Hover over image to Zoom
Other Views

    Electrical Box Bracket to Stud, Steel, 4 or 4-11/16 in. Boxes

    Manufacturer: Erico
    Manufacturer #: C4
    SKU: 25807450
    $2.07
    Checking Pricing
         
    Height (Inches):5 in.
    Size:0.028 Thick in; 4 in; 4-11/16 (Box) in
    Dimensions:3.51 D x 5 H in.
    Depth:3.51 in.
    Packaging:100 per Pack
    Stud Size (Inches):2-1/2 in. to 4 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # C4
    • Dimensions 3.51 D x 5 H in.
    • Size 0.028 Thick in; 4 in; 4-11/16 (Box) in
    • Depth 3.51 in.
    • Height (Inches) 5 in.
    • Stud Size (Inches) 2-1/2 in. to 4 in.
    • Material Steel
    • Packaging 100 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Electrical Box Bracket, Packaging: 100 per Pack, Steel, Stud Size (Inches): 2-1/2 in; 3-5/8 in; 4 (Stud Wall Depth) in, Size: 0.028 Thick in; 4 in; 4-11/16 (Box) in