Erico Electrical Box Bracket to Stud, Steel, 4 or 4-11/16 in. Boxes | Graybar Store
Erico - Electrical Box Bracket to Stud, Steel, 4 or 4-11/16 in. Boxes
+ / - Hover over image to Zoom
Other Views

    Electrical Box Bracket to Stud, Steel, 4 or 4-11/16 in. Boxes

    Manufacturer: Erico
         

    • Manufacturer Erico
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Size
    Dimensions
    Depth
    Packaging
    Stud Size (Inches)
    Material
    Price
    C6
    25807451
    5 in.
    0.028 Thick in; 4 in; 4-11/16 (Box) in
    5.89 D x 5 H in.
    5.89 in.
    50 per Pack
    2-1/2 in. to 6 in.
    Steel
    $
    2
    .53
    /
    EA
    25807451
    Height (Inches)
    5 in.
    Size
    0.028 Thick in; 4 in; 4-11/16 (Box) in
    Dimensions
    5.89 D x 5 H in.
    Depth
    5.89 in.
    Packaging
    50 per Pack
    Stud Size (Inches)
    2-1/2 in. to 6 in.
    Material
    Steel
    $
    2
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C4
    25807450
    5 in.
    0.028 Thick in; 4 in; 4-11/16 (Box) in
    3.51 D x 5 H in.
    3.51 in.
    100 per Pack
    2-1/2 in. to 4 in.
    Steel
    $
    2
    .07
    /
    EA
    25807450
    Height (Inches)
    5 in.
    Size
    0.028 Thick in; 4 in; 4-11/16 (Box) in
    Dimensions
    3.51 D x 5 H in.
    Depth
    3.51 in.
    Packaging
    100 per Pack
    Stud Size (Inches)
    2-1/2 in. to 4 in.
    Material
    Steel
    $
    2
    .07
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C23
    25807449
    5 in.
    3.51 D x 5 H in.
    100 per Pack
    2-1/2 in. to 3-5/8 in.
    Steel
    $
    1
    .93
    /
    EA
    25807449
    Height (Inches)
    5 in.
    Size
    Dimensions
    3.51 D x 5 H in.
    Depth
    Packaging
    100 per Pack
    Stud Size (Inches)
    2-1/2 in. to 3-5/8 in.
    Material
    Steel
    $
    1
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C6
    25807451 SKU, 25807451 ANALYTICS...
    Dimensions
    5.89 D x 5 H in.
    Depth
    5.89 in.
    Packaging
    50 per Pack
    Stud Size (Inches)
    2-1/2 in. to 6 in.
    Material
    Steel
    Price
    $
    2
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C4
    25807450 SKU, 25807450 ANALYTICS...
    Dimensions
    3.51 D x 5 H in.
    Depth
    3.51 in.
    Packaging
    100 per Pack
    Stud Size (Inches)
    2-1/2 in. to 4 in.
    Material
    Steel
    Price
    $
    2
    .07
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C23
    25807449 SKU, 25807449 ANALYTICS...
    Dimensions
    3.51 D x 5 H in.
    Depth
    Packaging
    100 per Pack
    Stud Size (Inches)
    2-1/2 in. to 3-5/8 in.
    Material
    Steel
    Price
    $
    1
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available