Arecont Vision AV-EBA Electrical Box Adapter Plate | Graybar Store
Arecont Vision - Electrical Box Adapter Plate - AV-EBA
+ / - Hover over image to Zoom
Other Views

    Electrical Box Adapter Plate

    Manufacturer: Arecont Vision
    Manufacturer #: AV-EBA
    SKU: 25722227
    $22.73
    Checking Pricing
         
    Mount Type:Wall Mount
    Additional Features:Impact-Resistant; Protects in Harsh Environments; Resistant to Salt Damage
    Dimensions:4.7 W x 4.7 D x 0.15 H in
    Material:Die Cast Aluminum
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV-EBA
    • Color Ivory
    • Dimensions 4.7 W x 4.7 D x 0.15 H in
    • Additional Features Impact-Resistant; Protects in Harsh Environments; Resistant to Salt Damage
    • Mount Type Wall Mount
    • Material Die Cast Aluminum
    • SAP Material Type ZSTD
    Product Overview:
    Arecont Vision® MegaBall® Electrical Box Adapter Plate, Dimensions: 4.7 W x 4.7 D x 0.15 H in, Die Cast Aluminum, Ivory, Mount Type: Wall Mount, Camera Type: Arecont Vision; MegaBall Dome Series; MegaDome Series; MicroDome -S Model