Allied Moulded Products 1098-Z2 fiberglassBOX Non-Metallic Switch/Receptacle Box, 3-1/4 in. D, 1/4 in. Offset Z Hanger | Graybar Store
Allied Moulded Products - fiberglassBOX Non-Metallic Switch/Receptacle Box, 3-1/4 in. D, 1/4 in. Offset Z Hanger - 1098-Z2
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX Non-Metallic Switch/Receptacle Box, 3-1/4 in. D, 1/4 in. Offset Z Hanger

    Manufacturer: Allied Moulded Products
    Manufacturer #: 1098-Z2
    SKU: 88005229
    $2.67
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Style:Rectangular
    Additional Features:Leveling Ribs; Low Temperature Shatter Resistance; Machine Tapped Device Holes
    Construction:New
    Color:Beige
    Size:2-1/4 x 3-13/16 x 3-1/4 in
    Depth:3-1/4 in.
    Capacity (Cubic Inch):20.5 cu. in.
    Use With:Non-Metallic Sheathed Cable
    Mounting Type:1/4 in Offset Z Hanger Bracket Stud
    Material:Fiberglass Reinforced Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 1098-Z2
    • Color Beige
    • Construction New
    • Size 2-1/4 x 3-13/16 x 3-1/4 in
    • Additional Features Leveling Ribs; Low Temperature Shatter Resistance; Machine Tapped Device Holes
    • Box Style Rectangular
    • Brand fiberglassBOX
    • Capacity (Cubic Inch) 20.5 cu. in.
    • Depth 3-1/4 in.
    • Materials Non-Metallic
    • Mounting Type 1/4 in Offset Z Hanger Bracket Stud
    • No. of Gangs 1-Gang
    • Material Fiberglass Reinforced Polyester
    • Use With Non-Metallic Sheathed Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    fiberglassBOX™ Electrical Box, Fiberglass Reinforced Polyester, Beige, Size: 2-1/4 x 3-13/16 x 3-1/4 in, Box Style: Rectangular, Mounting Type: 1/4 in Offset Z Hanger Bracket Stud