Allied Moulded Products P-116OW Electrical Box | Graybar Store
Allied Moulded Products - Electrical Box - P-116OW
+ / - Hover over image to Zoom
Other Views

    Electrical Box

    Manufacturer: Allied Moulded Products
    Manufacturer #: P-116OW
    SKU: 25783940
    $3.22
    Checking Pricing
         
    Box Style:Rectangular
    Additional Features:Molded-In Splined Device Holes; Rectangular Exterior
    Construction:Old Work
    Color:Black
    Size:2-5/16 x 3-11/16 x 2-5/8 in
    No. of Gangs:1-Gang
    Depth:2-5/8 in.
    Capacity (Cubic Inch):16.0 cu. in.
    Use With:Non-Metallic Sheathed Cable
    Mounting Type:Metal Wing Brackets; Non-Metal Ears Wall Compression
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # P-116OW
    • Color Black
    • Construction Old Work
    • Size 2-5/16 x 3-11/16 x 2-5/8 in
    • Additional Features Molded-In Splined Device Holes; Rectangular Exterior
    • Box Style Rectangular
    • Capacity (Cubic Inch) 16.0 cu. in.
    • Depth 2-5/8 in.
    • Mounting Type Metal Wing Brackets; Non-Metal Ears Wall Compression
    • No. of Gangs 1-Gang
    • Material PVC
    • Use With Non-Metallic Sheathed Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    flexBOX® Electrical Box, PVC, Black, Size: 2-5/16 x 3-11/16 x 2-5/8 in, Box Style: Rectangular, Mounting Type: Metal Wing Brackets; Non-Metal Ears Wall Compression