Allied Moulded Products 2302-HNKV2 Electrical Box | Graybar Store
Allied Moulded Products - Electrical Box - 2302-HNKV2
+ / - Hover over image to Zoom
Other Views

    Electrical Box

    Manufacturer: Allied Moulded Products
    Manufacturer #: 2302-HNKV2
    SKU: 25688392
    $12.13
    Checking Pricing
         
    Box Style:Rectangular
    Construction:New
    Color:Beige
    Size:4 W x 3-7/16 D x 3-3/4 H in
    No. of Gangs:2-Gang
    Depth:3-7/16 in.
    Capacity (Cubic Inch):37.0 cu. in.
    Use With:Non-Metallic Sheathed Cable
    Mounting Type:Nail-On Backside HN Hanger Bracket
    Material:Fiberglass Reinforced Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 2302-HNKV2
    • Color Beige
    • Construction New
    • Size 4 W x 3-7/16 D x 3-3/4 H in
    • Box Style Rectangular
    • Capacity (Cubic Inch) 37.0 cu. in.
    • Depth 3-7/16 in.
    • Mounting Type Nail-On Backside HN Hanger Bracket
    • No. of Gangs 2-Gang
    • Material Fiberglass Reinforced Polyester
    • Use With Non-Metallic Sheathed Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    fiberglassBOX™ Electrical Box, Fiberglass Reinforced Polyester, Beige, Size: 4 W x 3-7/16 D x 3-3/4 H in, Box Style: Rectangular, Mounting Type: Nail-On Backside HN Hanger Bracket