Allied Moulded Products 1099-NV2 fiberglassBOX™ Electrical Box, Non-Metallic, VaporSeal, 3-9/16 in. D, Angled Mid Nails | Graybar Store
Allied Moulded Products - fiberglassBOX™ Electrical Box, Non-Metallic, VaporSeal, 3-9/16 in. D, Angled Mid Nails - 1099-NV2
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX™ Electrical Box, Non-Metallic, VaporSeal, 3-9/16 in. D, Angled Mid Nails

    Manufacturer: Allied Moulded Products
    Manufacturer #: 1099-NV2
    SKU: 25481063
    $7.03
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Style:Rectangular
    Additional Features:Leveling Ribs; Low Temperature Shatter Resistance; Machine Tapped Device Holes; Polyurethane Flange for Double Drywall Offset
    Construction:New
    Color:Beige
    Size:2-1/4 x 3-27/32 x 3-9/16 in
    Depth:3-9/16 in.
    Capacity (Cubic Inch):22.5 cu. in.
    Use With:Non-Metallic Sheathed Cable
    Mounting Type:Angled Mid Nails
    Material:Fiberglass Reinforced Polyester
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 1099-NV2
    • Color Beige
    • Construction New
    • Size 2-1/4 x 3-27/32 x 3-9/16 in
    • Additional Features Leveling Ribs; Low Temperature Shatter Resistance; Machine Tapped Device Holes; Polyurethane Flange for Double Drywall Offset
    • Box Style Rectangular
    • Brand fiberglassBOX
    • Capacity (Cubic Inch) 22.5 cu. in.
    • Depth 3-9/16 in.
    • Materials Non-Metallic
    • Mounting Type Angled Mid Nails
    • No. of Gangs 1-Gang
    • Series VaporSeal
    • Material Fiberglass Reinforced Polyester
    • Use With Non-Metallic Sheathed Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    fiberglassBOX™ Electrical Box, Fiberglass Reinforced Polyester, Beige, Size: 2-1/4 x 3-27/32 x 3-9/16 in, Box Style: Rectangular, Mounting Type: Angled Mid Nails