Allied Moulded Products P-764 Electrical Box | Graybar Store
Allied Moulded Products - Electrical Box - P-764
+ / - Hover over image to Zoom
Other Views

    Electrical Box

    Manufacturer: Allied Moulded Products
    Manufacturer #: P-764
    SKU: 25063179
    $11.94
    Checking Pricing
         
    Box Style:Rectangular
    Additional Features:Leveling Ribs; Molded-In Splined Device Holes; Offset Gauge Marks
    Construction:New
    Color:Black
    Size:7-5/8 x 3-3/4 x 3-1/4 in
    No. of Gangs:4
    Depth:3-1/4 in.
    Capacity (Cubic Inch):74.8 cu. in.
    Use With:Non-Metallic Sheathed Cable
    Mounting Type:Angled Mid Nails; Side Drywall Tabs
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # P-764
    • Color Black
    • Construction New
    • Size 7-5/8 x 3-3/4 x 3-1/4 in
    • Additional Features Leveling Ribs; Molded-In Splined Device Holes; Offset Gauge Marks
    • Box Style Rectangular
    • Capacity (Cubic Inch) 74.8 cu. in.
    • Depth 3-1/4 in.
    • Mounting Type Angled Mid Nails; Side Drywall Tabs
    • No. of Gangs 4
    • Material Polycarbonate
    • Use With Non-Metallic Sheathed Cable
    • Country of Origin US - USA
    Product Overview:
    flexBOX® Electrical Box, Polycarbonate, Black, Size: 7-5/8 x 3-3/4 x 3-1/4 in, Box Style: Rectangular, Mounting Type: Angled Mid Nails; Side Drywall Tabs