Allied Moulded Products P-241HQT Electrical Box | Graybar Store
Allied Moulded Products - Electrical Box - P-241HQT
+ / - Hover over image to Zoom
Other Views

    Electrical Box

    Manufacturer: Allied Moulded Products
    Manufacturer #: P-241HQT
    SKU: 22084068
    $2.90
    Checking Pricing
         
    Box Style:Rectangular
    Additional Features:Leveling Ribs; Quick Thread Device Holes
    Construction:New
    Color:Black
    Size:2-5/16 x 3-3/4 x 3-9/16 in
    No. of Gangs:1-Gang
    Depth:3-9/16 in.
    Capacity (Cubic Inch):24.0 cu. in.
    Use With:Non-Metallic Sheathed Cable
    Mounting Type:1/2 in Off Molded-In Hanger Bracket Stud
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # P-241HQT
    • Color Black
    • Construction New
    • Size 2-5/16 x 3-3/4 x 3-9/16 in
    • Additional Features Leveling Ribs; Quick Thread Device Holes
    • Box Style Rectangular
    • Capacity (Cubic Inch) 24.0 cu. in.
    • Depth 3-9/16 in.
    • Mounting Type 1/2 in Off Molded-In Hanger Bracket Stud
    • No. of Gangs 1-Gang
    • Material PVC
    • Use With Non-Metallic Sheathed Cable
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    flexBOX® Electrical Box, PVC, Black, Size: 2-5/16 x 3-3/4 x 3-9/16 in, Box Style: Rectangular, Mounting Type: 1/2 in Off Molded-In Hanger Bracket Stud