Square D (Schneider Electric) MG26925 Electrical Auxiliary Device | Graybar Store
Square D (Schneider Electric) - Electrical Auxiliary Device - MG26925
+ / - Hover over image to Zoom
Other Views

    Electrical Auxiliary Device

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MG26925
    SKU: 94009445
    $57.84
    Checking Pricing
         
    Voltage (Volts):125 V DC; 277 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MG26925
    • Voltage (Volts) 125 V DC; 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin BE - Belgium
    Product Overview:
    Square D™ Electrical Auxiliary Device, 125V DC; 277V AC
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws