Greenlee CMT-80 Electric Tester | Graybar Store
Greenlee - Electric Tester - CMT-80
+ / - Hover over image to Zoom
Other Views

    Electric Tester

    Manufacturer: Greenlee
    Manufacturer #: CMT-80
    SKU: 22103395
    $159.90
    Checking Pricing
         
    Kit Includes:(1) 9V Battery, Test Leads, Carrying Case
    Power Source:9V Battery
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # CMT-80
    • Display Type LCD
    • Kit Includes (1) 9V Battery, Test Leads, Carrying Case
    Product Overview:
    Electric Tester, Digital, Parameter Measured AC Current, AC/DC Voltage, Resistance, LCD Display, 1.3 to 600V AC, 1.8 to 600V DC, -0.6 to -600V, 0.6 to 400 Ampere, 2000 Ohm, Jaw Opening 1.06 Inch, Inclusion (1) 9V Battery, Test Leads, Carrying Case