Greenlee 855GX IntelliBENDER® Electric Conduit Bender, 1 to 2 in. | Graybar Store
Greenlee - IntelliBENDER® Electric Conduit Bender, 1 to 2 in. - 855GX
+ / - Hover over image to Zoom
Other Views

    IntelliBENDER® Electric Conduit Bender, 1 to 2 in.

    Manufacturer: Greenlee
    Manufacturer #: 855GX
    SKU: 25323382
    $19,820.98
    Checking Pricing
         
    Power Source:120 V AC
    Capacity:1-2 (EMT/IMC) in; 3/4 to 2 (Rigid) in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 855GX
    • Capacity 1-2 (EMT/IMC) in; 3/4 to 2 (Rigid) in
    • Power Source 120 V AC
    Product Overview:
    IntelliBENDER® Electric Conduit Bender, Capacity: 1-2 (EMT/IMC) in; 3/4 to 2 (Rigid) in, Power Source: 120 V AC