Greenlee 854DX Electric Conduit Bender, 1/2 to 2 in. | Graybar Store
Greenlee - Electric Conduit Bender, 1/2 to 2 in. - 854DX
+ / - Hover over image to Zoom
Other Views

    Electric Conduit Bender, 1/2 to 2 in.

    Manufacturer: Greenlee
    Manufacturer #: 854DX
    SKU: 25648494
    $13,528.93
    Checking Pricing
         
    Capacity:1/2 to 2 (Rigid/EMT/IMC) in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 854DX
    • Capacity 1/2 to 2 (Rigid/EMT/IMC) in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Electric Bender, Capacity: 1/2 to 2 (Rigid/EMT/IMC) in
    Includes 1/2 to 2 inch Rigid / EMT / IMC Shoe, Roller Support and Digital Pendant.