Armorcast A6001423A-ELE-10K Enclosure, Polymer Concrete, 12 x 12 x 12 in., ELECTRIC | Graybar Store
Armorcast - Enclosure, Polymer Concrete, 12 x 12 x 12 in., ELECTRIC - A6001423A-ELE-10K
+ / - Hover over image to Zoom
Other Views

    Enclosure, Polymer Concrete, 12 x 12 x 12 in., ELECTRIC

    Manufacturer: Armorcast
    Manufacturer #: A6001423A-ELE-10K
    SKU: 25286067
    $132.14
    Checking Pricing
         
    Depth (Inches):12 in.
    Nominal Opening Dimensions (Inches):12 x 12 in.
    Logo:ELECTRIC
    Additional Features:Box and Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Armorcast
    • Manufacturer # A6001423A-ELE-10K
    • Logo ELECTRIC
    • Type Enclosure
    • Additional Features Box and Cover
    • Depth (Inches) 12 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 12 x 12 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polymer concrete box and cover is 12 W x 12 L x 12 inch D. Box has 10K load rating and is ANSI tier 8. Cover has ELECTRIC logo and is 3/4 inch D.