Electri-Flex SL-12-3/4-100FT-CTN Electri-Flex Liquatite® Flexible Conduit with Electrogalvanized Finish, 3/4 Inch | Graybar Store
Electri-Flex - Electri-Flex Liquatite®  Flexible Conduit with Electrogalvanized Finish, 3/4 Inch - SL-12-3/4-100FT-CTN
+ / - Hover over image to Zoom
Other Views

    Electri-Flex Liquatite® Flexible Conduit with Electrogalvanized Finish, 3/4 Inch

    Manufacturer: Electri-Flex
    Manufacturer #: SL-12-3/4-100FT-CTN
    SKU: 22057908
    $150.11
    Checking Pricing
         
    Length:100 ft.
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # SL-12-3/4-100FT-CTN
    • Type SL
    • Length 100 ft.
    • Materials Electrogalvanizedâ Steel
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4 in. Electrogalvanized Stee Flexible Conduit, Type Extra Flexible Metallic, Length 100 Ft coil., Inner Diameter 0.827 Inch to 0.847 Inch, Outer.