Electri-Flex SL-11-1/2-150FT Electri-Flex Liquatite® Flexible Conduit with Electrogalvanized Finish, 1/2 Inch | Graybar Store
Electri-Flex - Electri-Flex Liquatite®  Flexible Conduit with Electrogalvanized Finish, 1/2 Inch - SL-11-1/2-150FT
+ / - Hover over image to Zoom
Other Views

    Electri-Flex Liquatite® Flexible Conduit with Electrogalvanized Finish, 1/2 Inch

    Manufacturer: Electri-Flex
    Manufacturer #: SL-11-1/2-150FT
    SKU: 88090703
    $182.04
    Checking Pricing
         
    Length:150 ft.
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # SL-11-1/2-150FT
    • Type SL
    • Length 150 ft.
    • Materials Electrogalvanizedâ Steel
    • Trade Size (Inches) 1/2 in.
    • Country of Origin US - USA
    Product Overview:
    Electri-Flex Liquatite® Flexible Conduit; 1/2 Inch, 150 ft Length, Steel, Electrogalvanized