Electri-Flex ATX-18-3-25FT-SEALTITE Electri-Flex Liquatite ATX Series Liquid Tight Conduit, 3 Inch | Graybar Store
Electri-Flex - Electri-Flex Liquatite ATX Series Liquid Tight Conduit, 3 Inch - ATX-18-3-25FT-SEALTITE
+ / - Hover over image to Zoom
Other Views

    Electri-Flex Liquatite ATX Series Liquid Tight Conduit, 3 Inch

    Manufacturer: Electri-Flex
    Manufacturer #: ATX-18-3-25FT-SEALTITE
    SKU: 25339346
    Price pending
    Checking Pricing
         
    Length:25 ft.
    Trade Size (Inches):3 in.
    Bend Radius:10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ATX-18-3-25FT-SEALTITE
    • Bend Radius 10 in.
    • Length 25 ft.
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3 in. Steel Liquidtite® ATX series 10 High and Low Temp Flex- Conduit is 25 ft with black finish. Bend Radius 10 inches.