Electri-Flex ATX-13-1-100FT-SEALTITE Electri-Flex Liquatite ATX Series Liquid Tight Conduit, 1 inch | Graybar Store
Electri-Flex - Electri-Flex Liquatite ATX Series Liquid Tight Conduit, 1 inch - ATX-13-1-100FT-SEALTITE
+ / - Hover over image to Zoom
Other Views

    Electri-Flex Liquatite ATX Series Liquid Tight Conduit, 1 inch

    Manufacturer: Electri-Flex
    Manufacturer #: ATX-13-1-100FT-SEALTITE
    SKU: 98303136
    $1,111.29
    Checking Pricing
         
    Length:100 ft.
    Trade Size (Inches):1 in.
    Bend Radius:3.0 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ATX-13-1-100FT-SEALTITE
    • Bend Radius 3.0 in.
    • Length 100 ft.
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 in. Steel Liquidtite® ATX series 10 High and Low Temp Flex- Conduit is 100 ft with black finish. Bend Radius 3.0 inches.