Electri-Flex ALT-11-GRY-1/2-100FT Electri-Flex Liquatite ALT Series Liquid Tight Conduit, 1/2 Inch | Graybar Store
Electri-Flex - Electri-Flex Liquatite ALT Series Liquid Tight Conduit, 1/2 Inch - ALT-11-GRY-1/2-100FT
+ / - Hover over image to Zoom
Other Views

    Electri-Flex Liquatite ALT Series Liquid Tight Conduit, 1/2 Inch

    Manufacturer: Electri-Flex
    Manufacturer #: ALT-11-GRY-1/2-100FT
    SKU: 88090511
    $504.23
    Checking Pricing
         
    Length:100 ft.
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # ALT-11-GRY-1/2-100FT
    • Type ALT
    • Length 100 ft.
    • Materials Aluminum
    • Temperature Rating -20 to 80 â°C
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2 inch steel Flexible conduit type ALT series with grey finish. Length is 100 ft.