Electri-Flex UG-380-1/2-50FT Electri-Flex Flexible Steel Conduit Type UG with Tin Plated Strip, 1/2 Inch | Graybar Store
Electri-Flex - Electri-Flex Flexible Steel Conduit Type UG with Tin Plated Strip, 1/2 Inch - UG-380-1/2-50FT
+ / - Hover over image to Zoom
Other Views

    Electri-Flex Flexible Steel Conduit Type UG with Tin Plated Strip, 1/2 Inch

    Manufacturer: Electri-Flex
    Manufacturer #: UG-380-1/2-50FT
    SKU: 88090714
    $53.42
    Checking Pricing
         
    Length:50 ft.
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # UG-380-1/2-50FT
    • Length 50 ft.
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2 inch tin steel plated flexible metallic fully interlocked conduit, 50 ft length Coil. Inner Diameter 0.443 Inch to 0.473 Inch, Outer Diameter 0.563 Inch to 0.595 Inch