Electri-Flex CBLA-11-BLU-1/2-100FT Electri-Flex CBLA11-BLUE-1/2-IN-100FT Liquatite® Liquidtight Flexible Conduit | Graybar Store
Electri-Flex - Electri-Flex CBLA11-BLUE-1/2-IN-100FT Liquatite® Liquidtight Flexible Conduit - CBLA-11-BLU-1/2-100FT
+ / - Hover over image to Zoom
Other Views

    Electri-Flex CBLA11-BLUE-1/2-IN-100FT Liquatite® Liquidtight Flexible Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: CBLA-11-BLU-1/2-100FT
    SKU: 99563496
    $161.82
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # CBLA-11-BLU-1/2-100FT
    • Conduit Type CBLA-11
    • Length 100 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2 inch, 100 ft length, steel strip, PVC jacket, hot-dip galvanized, electric-flex liquidtight conduit.