Federal Signal 225-120A Electraray®Warning Light, Amber | Graybar Store
Federal Signal - Electraray®Warning Light, Amber - 225-120A
+ / - Hover over image to Zoom
Other Views

    Electraray®Warning Light, Amber

    Manufacturer: Federal Signal
    Manufacturer #: 225-120A
    SKU: 89030496
    $204.99
    Checking Pricing
         
    Color:Amber
    Voltage Rating:120 VAC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 225-120A
    • Color Amber
    • Voltage Rating 120 VAC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    120VAC, amber rotating light.