NSI Industries 5237-UL Elec Turn Lock | Graybar Store
NSI Industries - Elec Turn Lock - 5237-UL
+ / - Hover over image to Zoom
Other Views

    Elec Turn Lock

    Manufacturer: NSI Industries
    Manufacturer #: 5237-UL
    SKU: 25631659
    $38.21
    Checking Pricing
         
    Additional Features:Available For Custom Design to Meet Specific Utility Specification; Contacts: DC Relay With Positive Snap Action Switching,
    Voltage Rating:105 to 305 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 5237-UL
    • Additional Features Available For Custom Design to Meet Specific Utility Specification; Contacts: DC Relay With Positive Snap Action Switching,
    • Voltage Rating 105 to 305 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Tork® Elec Turn Lock, Voltage Rating: 105 to 305 V AC