Multilink 10-9429 Flat 90 Deg Elbow | Graybar Store
Multilink - Flat 90 Deg Elbow - 10-9429
+ / - Hover over image to Zoom
Other Views

    Flat 90 Deg Elbow

    Manufacturer: Multilink
    Manufacturer #: 10-9429
    SKU: 25834501
    $29.75
    Checking Pricing
         
    Use With:MRC17
    Fitting Type:90° Flat Elbow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Multilink
    • Manufacturer # 10-9429
    • Body Type Angled
    • Fitting Type 90° Flat Elbow
    • Use With MRC17
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Elbow Fitting, Fitting Type: 90° Flat Elbow, Body Type: Angled