Robroy PRHELB-2-1/2X90 Elbow | Graybar Store
Robroy - Elbow - PRHELB-2-1/2X90
+ / - Hover over image to Zoom
Other Views

    Elbow

    Manufacturer: Robroy
    Manufacturer #: PRHELB-2-1/2X90
    SKU: 98408487
    $99.32
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHELB-2-1/2X90
    • Type Elbow, 90 Deg
    • Coating PVC
    • Coating Thickness 40 MIL
    • Finish PVC (Exterior); Urethane (Interior)
    • Material of Construction Steel
    • Materials Steel
    • Trade Size (Inches) 2-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plasti-Bond REDH₂OT® Elbow, Steel, Trade Size (Inches): 2-1/2 in, PVC (Exterior); Urethane (Interior)