Cal-Bond PV3045EL00 PVC Coated 45 Deg Elbow | Graybar Store
Cal-Bond - PVC Coated 45 Deg Elbow - PV3045EL00
+ / - Hover over image to Zoom
Other Views

    PVC Coated 45 Deg Elbow

    Manufacturer: Cal-Bond
    Manufacturer #: PV3045EL00
    SKU: 25727048
    $134.63
    Checking Pricing
         
    Trade Size (Inches):3 in.
    End Radius:13 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV3045EL00
    • Bend (Degree) 45
    • Elbow Material PVC
    • Materials Ferrous Metal
    • Trade Size (Inches) 3 in.
    • End Radius 13 in
    • SAP Material Type ZSTD
    Product Overview:
    Elbow, Elbow Material: PVC, Ferrous Metal, Trade Size (Inches): 3 in, Bend (Degree): 45 °
    Able to Create a Testable Permanent Link for Cabling That Terminates Above the Drop Ceiling; Allows for ANSI/TIA-568-C Compliant Cabling Design; Bracket Assembly Can be Moved if the Device is Repositioned; Bracket Assembly Can be Moved if the Device is Re