Cal-Bond PV2036SW90 PVC Coated Special Radius Elbow | Graybar Store
Cal-Bond - PVC Coated Special Radius Elbow - PV2036SW90
+ / - Hover over image to Zoom
Other Views

    PVC Coated Special Radius Elbow

    Manufacturer: Cal-Bond
    Manufacturer #: PV2036SW90
    SKU: 25569259
    $220.41
    Checking Pricing
         
    End Radius:36 in
    Size:47 (Offset) x 11 (Tangent) in
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV2036SW90
    • Size 47 (Offset) x 11 (Tangent) in
    • Bend (Degree) 90
    • Elbow Material PVC
    • Materials Ferrous Metal
    • Trade Size (Inches) 2 in.
    • End Radius 36 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Elbow, Elbow Material: PVC, Ferrous Metal, Trade Size (Inches): 2 in, Size: 47 (Offset) x 11 (Tangent) in, Bend (Degree): 90 °