Cal-Bond PV2090EL00 PVC Coated 90 Deg Standard Elbow | Graybar Store
Cal-Bond - PVC Coated 90 Deg Standard Elbow - PV2090EL00
+ / - Hover over image to Zoom
Other Views

    PVC Coated 90 Deg Standard Elbow

    Manufacturer: Cal-Bond
    Manufacturer #: PV2090EL00
    SKU: 25569252
    $45.44
    Checking Pricing
         
    End Radius:9.5 in
    Size:12 (Offset) x 3.5 (Tangent) in
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV2090EL00
    • Size 12 (Offset) x 3.5 (Tangent) in
    • Bend (Degree) 90
    • Elbow Material PVC
    • Materials Ferrous Metal
    • Trade Size (Inches) 2 in.
    • End Radius 9.5 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Elbow, Elbow Material: PVC, Ferrous Metal, Trade Size (Inches): 2 in, Size: 12 (Offset) x 3.5 (Tangent) in, Bend (Degree): 90 °