Cal-Bond PA1590EL00 PVC Coated 90 Deg Standard Elbow | Graybar Store
Cal-Bond - PVC Coated 90 Deg Standard Elbow - PA1590EL00
+ / - Hover over image to Zoom
Other Views

    PVC Coated 90 Deg Standard Elbow

    Manufacturer: Cal-Bond
    Manufacturer #: PA1590EL00
    SKU: 25568546
    $30.33
    Checking Pricing
         
    End Radius:8.3 in
    Size:11.8 (Offset) x 2.6 (Tangent) in
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PA1590EL00
    • Size 11.8 (Offset) x 2.6 (Tangent) in
    • Bend (Degree) 90
    • Elbow Material PVC
    • Materials Ferrous Metal
    • Trade Size (Inches) 1-1/2 in.
    • End Radius 8.3 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Elbow, Elbow Material: PVC, Ferrous Metal, Trade Size (Inches): 1-1/2 in, Size: 11.8 (Offset) x 2.6 (Tangent) in, Bend (Degree): 90 °