Cal-Bond PV0590EL00 PVC Coated 90 Deg Standard Elbow | Graybar Store
Cal-Bond - PVC Coated 90 Deg Standard Elbow - PV0590EL00
+ / - Hover over image to Zoom
Other Views

    PVC Coated 90 Deg Standard Elbow

    Manufacturer: Cal-Bond
    Manufacturer #: PV0590EL00
    SKU: 25568499
    $16.61
    Checking Pricing
         
    End Radius:4.25 in
    Size:6 (Offset) x 1.7 (Tangent) in
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV0590EL00
    • Size 6 (Offset) x 1.7 (Tangent) in
    • Bend (Degree) 90
    • Elbow Material PVC
    • Materials Ferrous Metal
    • Trade Size (Inches) 1/2 in.
    • End Radius 4.25 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Elbow, Elbow Material: PVC, Ferrous Metal, Trade Size (Inches): 1/2 in, Size: 6 (Offset) x 1.7 (Tangent) in, Bend (Degree): 90 °