Pentair Hoffman F6690EOUTGV Wireway Type 1 Outside 90 Degree Elbow | Graybar Store
Pentair Hoffman - Wireway Type 1 Outside 90 Degree Elbow - F6690EOUTGV
+ / - Hover over image to Zoom
Other Views

    Wireway Type 1 Outside 90 Degree Elbow

    Manufacturer: Pentair Hoffman
    Manufacturer #: F6690EOUTGV
    SKU: 25152943
    $74.22
    Checking Pricing
         
    Height (Inches):6
    Dimensions:6 D x 10 L x 6 H in
    Depth:6 in
    Brand or Series:Hoffman
    Length:10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F6690EOUTGV
    • Dimensions 6 D x 10 L x 6 H in
    • Brand or Series Hoffman
    • Depth 6 in
    • Height (Inches) 6
    • Length 10 in.
    • Materials Pre-Painted Steel
    • NEMA Ratings 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Elbow, Dimensions: 6 D x 10 L x 6 H in, Length: 10 in, NEMA Ratings: 1, Galvanized Steel