Pentair Hoffman F8890EOUT Wireway Type 1 Outside 90 Degree Elbow | Graybar Store
Pentair Hoffman - Wireway Type 1 Outside 90 Degree Elbow - F8890EOUT
+ / - Hover over image to Zoom
Other Views

    Wireway Type 1 Outside 90 Degree Elbow

    Manufacturer: Pentair Hoffman
    Manufacturer #: F8890EOUT
    SKU: 25084257
    $71.25
    Checking Pricing
         
    Additional Features:Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    Height (Inches):8
    Dimensions:8 D x 12 L x 8 H in
    Depth:8 in
    Brand or Series:Hoffman
    Length:12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F8890EOUT
    • Dimensions 8 D x 12 L x 8 H in
    • Additional Features Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    • Brand or Series Hoffman
    • Depth 8 in
    • Height (Inches) 8
    • Length 12 in.
    • Materials Pre-Painted Steel
    • NEMA Ratings 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Elbow, Dimensions: 8 D x 12 L x 8 H in, Length: 12 in, NEMA Ratings: 1, Pre-Painted Steel, Gray Polyester Powder