Hubbell Wiring Device - Kellems HBL1447 Elastogrip® Yellow Elastomer Dust Tight Straight Blade Plug | Graybar Store
Hubbell Wiring Device - Kellems - Elastogrip® Yellow Elastomer Dust Tight Straight Blade Plug - HBL1447
+ / - Hover over image to Zoom
Other Views

    Elastogrip® Yellow Elastomer Dust Tight Straight Blade Plug

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1447
    SKU: 88126090
    $10.44
    Checking Pricing
         
    NEMA Rating:NEMA 5-15P
    Amperage:15A
    Voltage Rating:125V
    Plug Configuration:2-Pole, 3-Wire
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1447
    • Color Yellow
    • Amperage 15A
    • Materials Elastomer
    • NEMA Rating NEMA 5-15P
    Product Overview:
    Elastogrip® yellow elastomer 15A 125V 2P3W NEMA 5 15P dust tight straight blade plug.